This product requires certification to purchase.

1/2 in. Male Sweat Copper Tub Spout Elbow

You last purchased this on
 
Sioux Chief

1/2 in. Male Sweat Copper Tub Spout Elbow

Brand image
You last purchased this on
 
Sioux Chief

1/2 in. Male Sweat Copper Tub Spout Elbow

  • Fast #
  • Part #S613107
  • Item #2254267
  • Manufacturer Part #613-107
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" male sweat connection
  • Radius fits all valve rough-ins
  • Made in the USA
  • Lead-Free
  • Male Sweat with Square O Strap with Wall Block Plate – Connect tub valve to spout nipple in one easy step
  • Male Sweat with Square O Strap with Wall Block Plate – 1¼" radius fits all valve rough-ins
  • MIP Swivel – 1¼" radius fits all valve rough-ins
  • Fixed MIP with Wall Block Plate – 1¼" radius fits all valve rough-ins
  • MIP Swivel – No soldering with easy swivel thread installation
  • FIP Swivel – Do NOT use pipe dope or teflon tape on FIP threads
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-88-03
End Connection 1:
Male Sweat
End Connections:
Male Sweat
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Material:
Copper
NSF:
NSF 61
NSF Certified:
Yes



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com