This product requires certification to purchase.

1/2 in. PEX Crimp Tool

You last purchased this on
 
Sioux Chief

1/2 in. PEX Crimp Tool

  • Fast #
  • Part #S3057120
  • Item #9425779
  • Manufacturer Part #305-7120
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

1/2 in. PEX Crimp Tool

  • Fast #
  • Part #S3057120
  • Item #9425779
  • Manufacturer Part #305-7120
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact tools allow one-hand crimping
  • Combo tool for the most common crimp connections and added cost savings
  • Free go/no-go gauge provided with every model
  • Prop 65 warning
  • Requires Certification

Specifications

ASTM:
ASTM F-1807, ASTM F-2159
Jaw Capacity (in):
1/2 in
Length:
11 in
Material:
Steel
Tool Type:
PEX Crimp