This product requires certification to purchase.

1/2 in. Zinc Plated Plastic Tube Hanger

You last purchased this on
 
Sioux Chief

1/2 in. Zinc Plated Plastic Tube Hanger

  • Fast #
  • Part #S55322W
  • Item #419291
  • Manufacturer Part #553-22W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

1/2 in. Zinc Plated Plastic Tube Hanger

  • Fast #
  • Part #S55322W
  • Item #419291
  • Manufacturer Part #553-22W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 150 Pallet: 2700
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two ring-shank nails conveniently supplied
  • Releasable locking mechanism
  • Graduated numerals at nail ways for easy measuring
  • Corrosion proof, and impact resistant
  • Hangs any ½" – 1¼" CTS copper, PEX or CPVC tube
  • Requires Certification

Specifications

Coating:
Zinc Plated
Color Finish Category:
Whites
Color Finish Name:
White
Fits Pipe Size:
1/2 in
Height:
5-1/2 in
Material:
Plastic
Material Type:
ABS
Product Type:
Tube Hanger
Proposition 65:
WARNING: This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
Work Load Limit:
55 lb