This product requires certification to purchase.

1/2 x 1/2 in. Copper Straight Stub-Out Elbow

You last purchased this on
 
Sioux Chief

1/2 x 1/2 in. Copper Straight Stub-Out Elbow

  • Fast #
  • Part #S622L03
  • Item #3631247
  • Manufacturer Part #622-L03
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

1/2 x 1/2 in. Copper Straight Stub-Out Elbow

  • Fast #
  • Part #S622L03
  • Item #3631247
  • Manufacturer Part #622-L03
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 16800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Precision spin closed ends are guaranteed leak proof
  • Press-fit compatible
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Stub End
End Connections:
Stub End
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out Elbow
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
Material:
Copper
Origin:
Domestic