1/2 x 1/2 in. FIP x CPVC 90 Degree Elbow
1/2 x 1/2 in. FIP x CPVC 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 4200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" CPVC x 1/2" FIP DEE
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM D-2846
- Application:
- Residential
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- UPC:
- 739236412355