This product requires certification to purchase.

1/4 in. Brass OD Compression Water Hammer Arrestor

You last purchased this on
 
Sioux Chief

1/4 in. Brass OD Compression Water Hammer Arrestor

  • Fast #
  • Part #S660GTR0B
  • Item #4555911
  • Manufacturer Part #660-GTR0B
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

1/4 in. Brass OD Compression Water Hammer Arrestor

  • Fast #
  • Part #S660GTR0B
  • Item #4555911
  • Manufacturer Part #660-GTR0B
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Allows for installation in 2 x 4 wall cavity
  • Installs at any angle
  • Designed to provide continuous protection, without maintenance
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 1010-2004
ASSE Standards:
ASSE 1010 2004
Application:
Commercial, Residential
End Connection 1:
OD Compression
End Connection 2:
OD Compression
End Connections:
OD Compression
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliant:
Yes
Material:
Brass, Plastic, Rubber, Stainless Steel
Material Type:
304, EPDM, Polypropylene
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
1500 psig