1/4 in. Cleanout Wall Bar
1/4 in. Cleanout Wall Bar
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Screw included
- Corrosion resistant
- Made in the USA
- Withstands light foot traffic
Documents
Specifications
- Cover Color Finish:
- Stainless Steel
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Fits Pipe Size:
- 1/4 in
- Plug Included:
- No
- Product Type:
- Cleanout Wall Bar
- UPC:
- 739236303943