This product requires certification to purchase.

1-1/2 x 6 in. Steel Stud Guard With Nail Hole

You last purchased this on
 
Sioux Chief

1-1/2 x 6 in. Steel Stud Guard With Nail Hole

  • Fast #
  • Part #S5306M
  • Item #3271182
  • Manufacturer Part #530-6M
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

1-1/2 x 6 in. Steel Stud Guard With Nail Hole

  • Fast #
  • Part #S5306M
  • Item #3271182
  • Manufacturer Part #530-6M
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 15000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 16 gauge with nail holes
  • Made in the USA
  • Requires Certification

Documents


Specifications

Gauge (metal):
16 ga
Length:
6 in
Material:
Steel
Product Type:
Stud Guard
Width:
1-1/2 in