This product requires certification to purchase.

1-1/2 x 8 in. 22 ga Slip-Joint Waste Bend Tube in Rough Brass

You last purchased this on
 
Sioux Chief

1-1/2 x 8 in. 22 ga Slip-Joint Waste Bend Tube in Rough Brass

  • Fast #
  • Part #S240606108R124
  • Item #4488887
  • Manufacturer Part #240-606108R124
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

1-1/2 x 8 in. 22 ga Slip-Joint Waste Bend Tube in Rough Brass

  • Fast #
  • Part #S240606108R124
  • Item #4488887
  • Manufacturer Part #240-606108R124
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 22 gauge tube
  • Chrome Plated brass
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
22 ga
IAPMO Listed:
No
Length:
8 in
Material:
Metal