1-1/4 in. PVC Stub Out
1-1/4 in. PVC Stub Out
Product Details
Product Details
- 1-1/4" male sweat X 1-1/4" PVC connection
- Transition from a PVC service line to copper
- For use with press-fit and push-fit
- Production tested to ensure maximum quality and a leak-free connection
- Made in the USA
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Male Sweat
- End Connections:
- Solvent Weld x Male Sweat
- Faucet Part Type:
- Adapter
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Copper