1 in. Brass PEX Expansion x 1 in. CPVC Sch 40 Socket Weld Adapter
1 in. Brass PEX Expansion x 1 in. CPVC Sch 40 Socket Weld Adapter
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20 Pallet: 2800-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- ASTM F438 CPVC sch. 40 IPS socket connection
- No-lead brass material, lead-free solder joint
- Prop 65 warning
Documents
Specifications
- ASTM:
- ASTM F-438
- End Connection 1:
- PEX Expansion
- End Connection 2:
- CPVC Socket Weld
- End Connections:
- PEX Expansion x CPVC Socket Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Length:
- 4-7/16 in
- Material:
- Brass, Copper, Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig