This product requires certification to purchase.

1 in. CPVC Socket Stub-Out

You last purchased this on
 
Sioux Chief

1 in. CPVC Socket Stub-Out

  • Fast #
  • Part #S630C41016
  • Item #5115071
  • Manufacturer Part #630-C41016
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

1 in. CPVC Socket Stub-Out

  • Fast #
  • Part #S630C41016
  • Item #5115071
  • Manufacturer Part #630-C41016
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines the easy installation of CPVC with the strength and versatility of copper
  • Spin closed ends are guaranteed leak proof
  • Square o strap is crimped onto tube
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Stub Out Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16 in
Material:
Copper
Material Type:
Type L
NSF Certified:
No