1 in. Plastic Insulator
1 in. Plastic Insulator
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 17500-
Pick Up: 0 Available in Rockdale, IL - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed to work in both 1-3/8" or 1-11/32" holes in wood or metal studs
- Durable, U.V. resistant, high density material is corrosion proof and reduces noise due to expansion and contraction in hot water lines
- Side fins lock perfectly into I-joist knockout
- Split design allows for use after piping is run
- Compatible with copper, PEX and CPVC
Specifications
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1 in
- Height:
- 2-3/50 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Insulator
- Width:
- 2-21/100 in