This product requires certification to purchase.

1 x 1 in. MIP x IPS Water Service Connector

You last purchased this on
 
Sioux Chief

1 x 1 in. MIP x IPS Water Service Connector

  • Fast #
  • Part #S646GP4412FD
  • Item #4445712
  • Manufacturer Part #646-GP4412FD
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

1 x 1 in. MIP x IPS Water Service Connector

  • Fast #
  • Part #S646GP4412FD
  • Item #4445712
  • Manufacturer Part #646-GP4412FD
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Connects to 1" polyethylene water service pipe with brass IPS-ID insert barb
  • Great in irrigation systems
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM D-2239
End Connection 1:
MIPS
End Connection 2:
Barbed
End Connections:
MIPS x Barbed
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Connector
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes