10-5/8 in. Universal Bracketing System
This product has been replaced by
Manufacturer Part #570-20
10-5/8 in. Universal Bracketing System
Product Details
Product Details
- Fits inside 2 x 4 wall when strapped to 2" pipe
- 1 bracket, 2 TouchDown clamps, 1 TouchDown II clamp, one 5" stainless steel band included
- 25 percent stronger than the Pipe Titan
- Use cable ties as alternate fasteners
- 1" on-center grooves in bracket
- Great pipe organizer for slab jobs
- Ideal for island sinks
Documents
Specifications
- FM Approved:
- No
- Length:
- 10-5/8 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Nylon
- UL Listed:
- No