This product requires certification to purchase.

Anti-siphon and Frost-proof Brass 8 in. CPVC Sillcock

You last purchased this on
 
Sioux Chief

118 Series Anti-siphon and Frost-proof Brass 8 in. CPVC Sillcock

Brand image
You last purchased this on
 
Sioux Chief

118 Series Anti-siphon and Frost-proof Brass 8 in. CPVC Sillcock

  • Fast #
  • Part #S118C208
  • Item #1353963
  • Manufacturer Part #118-C208
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Longer stem keeps knuckles from scraping on hose threads
  • Thicker, easier turning handle
  • Nickel-plated brass body with black metal handle
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASSE Standards:
ASSE 1019-A
Collection:
118 Series
Color Finish Name:
Nickel Plated
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Metal
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
12-33/50 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
Valve Body Material:
Brass
Valve Operator:
Hand Wheel
Valve Seat Material:
Brass



Customers Also Bought
1–6 of 18 items
Part #S118W210
Item #8061905
5 out of 5 Customer Rating
Requires Certification
Part #PC144XXC
Item #7523806
4.8 out of 5 Customer Rating
Requires Certification
Part #PF73DU
Item #3157980
4 out of 5 Customer Rating
Requires Certification
Part #PF73ASPPX
Item #7181135
5 out of 5 Customer Rating
Requires Certification
Part #PF73ASPXX
Item #3157973
5 out of 5 Customer Rating
Requires Certification
Part #PF73ASDX
Item #3157986
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S118W210
Item #8061905
5 out of 5 Customer Rating
Requires Certification
Part #S117C22
Item #1277262
3.4 out of 5 Customer Rating
Requires Certification
Part #S117C223E
Item #1277266
4.8 out of 5 Customer Rating
Requires Certification
Part #S648WG3FPPK1
Item #7024754
5 out of 5 Customer Rating
Requires Certification
Part #S672X0499
Item #1024785
3.4 out of 5 Customer Rating
Requires Certification
Part #S601G20CV
Item #4605445
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing