Anti-siphon Brass 1/2 in. Sillcock
118 Series Anti-siphon Brass 1/2 in. Sillcock
Frequently Purchased Together
Product Details
Product Details
- Nickel -plated brass body
- Longer stem extends handle
- Extra-large mounting flange
- ANSI/NSF 61 listed
- During freezing temperatures, removal of hose is required to prevent damage
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1019-A
- Collection:
- 118 Series
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- PEX Crimp
- End Connection 2:
- MGHT
- End Connections:
- PEX Crimp x MGHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Metal
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 14-67/100 in
- Material:
- Brass, Copper, Rubber, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Brass