Anti-siphon and Frost-proof Brass 12 in. MIP x Female Sweat Sillcock
119 Series Anti-siphon and Frost-proof Brass 12 in. MIP x Female Sweat Sillcock
Frequently Purchased Together
Product Details
Product Details
- Longer stem keeps knuckles from scraping on hose threads
- Thicker, easier turning handle
- Spout aligning lug
- Extended tailpiece for ease of installation
- Extra-large mounting flange
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1019-A
- Collection:
- 119 Series
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- MIPT
- End Connection 2:
- Female Sweat
- End Connections:
- MIPT x Female Sweat
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/4 in x 1/2 in
- Handle Material:
- Metal
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 16-17/25 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- Valve Body Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Brass