12-1/2 in. Stainless Steel Cleanout
12-1/2 in. Stainless Steel Cleanout
Frequently Purchased Together
Product Details
Product Details
- Stainless steel cleanout cover with polished finish
- Corrosion resistant
- 20 gauge for wall cleanouts
Specifications
- Cover Color Finish:
- Stainless Steel
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Diameter:
- 12 in
- Plug Included:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.