1/2 in. Domestic Female Sweat x MIPT Full-Slip and Male Adapter
614 Series 1/2 in. Domestic Female Sweat x MIPT Full-Slip and Male Adapter
Package Quantity Info:
EA: 1 IP: 50 CA: 500 PT: 84000-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Eliminates tedious measuring
- Replaces male adapters when hex is not necessary
- Ideal for closet or urinal stub out adapters
- Made in the USA
-
Lead Law Compliant
Documents
Specifications
- Collection:
- 614 Series
- End Connection 1:
- Female Sweat
- End Connection 2:
- MIPT
- End Connections:
- Female Sweat x MIPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Origin:
- Domestic