This product requires certification to purchase.

12 x 3/4 in. Water Heater Connector

You last purchased this on
 
Sioux Chief

12 x 3/4 in. Water Heater Connector

Brand image
You last purchased this on
 
Sioux Chief

12 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #S633G312FP
  • Item #4556129
  • Manufacturer Part #633-G312FP
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3/4 in. swivel FIP x 3/4 in. full slip connection
  • Includes gasket, making it a dielectric fitting
  • Full port ball valve
  • Made in the USA
  • Brass FIP swivel nut includes gasket
  • New 1/2 in. full-slip models ideal for repair jobs
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FIPS
End Connection 2:
Female Sweat
End Connections:
FIPS x Female Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Brass, Copper
Rigid:
Yes
UL Listed:
No
Valve Type:
Ball Valve


Call for Pricing
Call for Pricing