This product requires certification to purchase.

15 in. Underdeck Clamp Kit/Roof Drain

You last purchased this on
 
Sioux Chief

868 Series 15 in. Underdeck Clamp Kit/Roof Drain

  • Fast #
  • Part #S86815U
  • Item #3803568
  • Manufacturer Part #868-15U
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

868 Series 15 in. Underdeck Clamp Kit/Roof Drain

  • Fast #
  • Part #S86815U
  • Item #3803568
  • Manufacturer Part #868-15U
4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 40
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Under deck clamp kit includes: 4 pieces thread rod, nuts, washers, and 2 clamping bars
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.6.4
Collection:
868 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Component Type:
Underdeck Clamp Kit
Trim Ring:
No