This product requires certification to purchase.

15 in. No Hub Enameled Cast Iron Round Dome Strainer

You last purchased this on
 
Sioux Chief

15 in. No Hub Enameled Cast Iron Round Dome Strainer

  • Fast #
  • Part #S86815CD
  • Item #4092375
  • Manufacturer Part #868-15CD
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

15 in. No Hub Enameled Cast Iron Round Dome Strainer

  • Fast #
  • Part #S86815CD
  • Item #4092375
  • Manufacturer Part #868-15CD
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement dome for 868 15" series roof drains
  • Requires Certification

Documents


Specifications

Diameter:
15 in
Drain Component Type:
Grate
Outlet Type:
No Hub
Strainer Style:
Round
Trim Ring:
No