This product requires certification to purchase.

19 in. G90 Galvanized Steel Telescoping Bracket

You last purchased this on
 
Sioux Chief

19 in. G90 Galvanized Steel Telescoping Bracket

  • Fast #
  • Part #S520419T
  • Item #1677043
  • Manufacturer Part #520-419T
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

19 in. G90 Galvanized Steel Telescoping Bracket

  • Fast #
  • Part #S520419T
  • Item #1677043
  • Manufacturer Part #520-419T
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 700
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Two-piece design adjusts to a range of openings 20 gauge galvanized steel
  • Pre-drilled model 1/8 in pilot holes on 13/64 in centers
  • Straight tabs
  • ADA
  • Made in the USA
  • 20-gauge galvanized steel or copper-plated steel for spot soldering (heat the tube, not the bracket)
  • Requires Certification

Specifications

Coating:
Galvanized
Length:
19 in
Material:
Steel
Material Type:
G90
Width:
7/8 in
Work Load Limit:
50 lb