This product requires certification to purchase.

2-1/2 in. OD Escutcheon Plate with Set Screw

You last purchased this on
 
Sioux Chief

2-1/2 in. OD Escutcheon Plate with Set Screw

  • Fast #
  • Part #S9232527C04
  • Item #4488840
  • Manufacturer Part #923-2527C04
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

2-1/2 in. OD Escutcheon Plate with Set Screw

  • Fast #
  • Part #S9232527C04
  • Item #4488840
  • Manufacturer Part #923-2527C04
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Split for pre-piped jobs
  • Corrosion resistant
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fits Pipe Size:
2 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Cast Brass