2 in. Male x PVC Socket FTG Copper Adapter
This product has been replaced by
Manufacturer Part #646-PG7
2 in. Male x PVC Socket FTG Copper Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 400-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Transition from a PVC service line to a threaded adapter for CPVC, copper or PEX piping system
- For use in irrigation systems
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MIPS
- End Connection 2:
- Socket Weld
- End Connections:
- MIPS x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No