2 in. Inside Caulk Plastic Floor Drain
2 in. Inside Caulk Plastic Floor Drain
Product Details
Product Details
- Inserts in drain body make strainer replacement fast and easy
- Cast, satin-finish nickel bronze ring and strainer for high-end finish floors
- Withstands light foot traffic
Documents
Specifications
- ASTM:
- ASTM D-2661
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Inside Caulk