This product requires certification to purchase.

2 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

2 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8422PNR
  • Item #229416
  • Manufacturer Part #842-2PNR
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

2 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8422PNR
  • Item #229416
  • Manufacturer Part #842-2PNR
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adapt to any standard FIP adapters
  • Threads are stronger than pipe threads and prevent cross-threading
  • Withstands light foot traffic
  • Requires Certification

Documents


Specifications

Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
2 in
Grate Diameter:
5-1/2 in
Grate Shape:
Round
Outlet Type:
Inside Caulk