2 in. Inside Caulk Plastic Shower Drain
2 in. Inside Caulk Plastic Shower Drain
Frequently Purchased Together
Product Details
Product Details
- Plug is easy to install and remove, eliminates reaching through the collar to remove test caps
Specifications
- ASME:
- ASME A112.18.2
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4-3/8 in
- Grate Shape:
- Round
- Outlet Type:
- Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm