This product requires certification to purchase.

2 in. Push On White Shower Drain

You last purchased this on
 
Sioux Chief

2 in. Push On White Shower Drain

  • Fast #
  • Part #S82527P
  • Item #1277273
  • Manufacturer Part #825-27P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

2 in. Push On White Shower Drain

  • Fast #
  • Part #S82527P
  • Item #1277273
  • Manufacturer Part #825-27P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Strainer fingers grip slots in top to prevent slipping and turning
  • Stainless steel strainer
  • Requires Certification

Specifications

ANSI:
ANSI A112.18.2-2005
ASME:
ASME A112.18.2
Construction:
Non-Membrane
Drain Base Height:
2-5/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
White
Grate Color Finish Category:
Whites
Grate Diameter:
4-1/4 in
Grate Shape:
Round
Outlet Type:
Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm