This product requires certification to purchase.

2 in. Trap Primer Adapter

You last purchased this on
 
Sioux Chief

2 in. Trap Primer Adapter

  • Fast #
  • Part #S84282PT
  • Item #1833490
  • Manufacturer Part #842-82PT
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

2 in. Trap Primer Adapter

  • Fast #
  • Part #S84282PT
  • Item #1833490
  • Manufacturer Part #842-82PT
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 700
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • FIP tapped/plugged trap primer connection
  • Made in the USA
  • Requires Certification

Documents


Specifications

Diameter:
4-11/16 in
End Connection 1:
Threaded
End Connection 2:
Hub
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC
Number of Connections:
2
Product Type:
Adapter
WaterSense Labeled:
No