3/4 in. PEX Crimp Tool
3/4 in. PEX Crimp Tool
Frequently Purchased Together
Product Details
Product Details
- Compact tools allow one-hand crimping
- Combo tool for the most common crimp connections and added cost savings
- Free go/no-go gauge provided with every model
- Prop 65 warning
Specifications
- ASTM:
- ASTM F-1807, ASTM F-2159
- Jaw Capacity (in):
- 3/4 in
- Length:
- 11-1/2 in
- Material:
- Steel
- Tool Type:
- PEX Crimp