This product requires certification to purchase.

3/4 in. Solvent Weld x Male Sweat Copper Adapter

Sioux Chief

3/4 in. Solvent Weld x Male Sweat Copper Adapter

  • Fast #
  • Part #S643C9311
  • Item #9425798
  • Manufacturer Part #643-C9311
5 out of 5 Customer Rating
Brand image
Sioux Chief

3/4 in. Solvent Weld x Male Sweat Copper Adapter

  • Fast #
  • Part #S643C9311
  • Item #9425798
  • Manufacturer Part #643-C9311
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • ASTM F438 CPVC socket connection
  • Use Caution When Soldering - see installation instructions under Technical tab
  • Prop 65 WARNING
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-438
End Connection 1:
Solvent Weld
End Connection 2:
Male Sweat
End Connections:
Solvent Weld x Male Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
This product can expose you to chemicals including vinyl chloride, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.For more information go to www.P65Warnings.ca.gov.
UPC:
739236410139
Weight:
0.44 lb