3/4 x 1 in. MIP x IPS Water Service Connector
3/4 x 1 in. MIP x IPS Water Service Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Connects to 1" polyethylene water service pipe with brass IPS-ID insert barb
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM D-2239
- End Connection 1:
- MIPS
- End Connection 2:
- Barbed
- End Connections:
- MIPS x Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Connector
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes