This product requires certification to purchase.

3 - 4 in. PVC Multi Purpose Clamp

You last purchased this on
 
Sioux Chief

3 - 4 in. PVC Multi Purpose Clamp

  • Fast #
  • Part #S549734
  • Item #1771769
  • Manufacturer Part #549-734
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

3 - 4 in. PVC Multi Purpose Clamp

  • Fast #
  • Part #S549734
  • Item #1771769
  • Manufacturer Part #549-734
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Completely corrosion proof, and impact resistant
  • Strong I-beam design
  • Can be glued to ABS or PVC pipe with all-purpose glue
  • Each model supports 2 pipe sizes
  • 100% corrosion proof, impact resistant
  • Requires Certification

Specifications

Coating:
Zinc Plated
Color Finish Category:
Whites
Color Finish Name:
White
Fits Pipe Size:
3 in - 4 In
Length:
10 in
Material:
Plastic
Material Type:
ABS, PVC
Product Type:
Pipe Hanger
Proposition 65:
WARNING: This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
Work Load Limit:
25 lb