This product requires certification to purchase.

3-1/2 x 6 in. 16 Gauge Fha Plate

Sioux Chief

3-1/2 x 6 in. 16 Gauge Fha Plate

  • Fast #
  • Part #S5396
  • Item #2350010
  • Manufacturer Part #539-6
5 out of 5 Customer Rating
Brand image
Sioux Chief

3-1/2 x 6 in. 16 Gauge Fha Plate

  • Fast #
  • Part #S5396
  • Item #2350010
  • Manufacturer Part #539-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 4500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 16 gauge
  • Made in the USA
  • Requires Certification

Documents


Specifications

Coating:
Copper
Diameter:
3/8 in
Gauge (metal):
16 ga
Length:
6 in
Material:
Steel
Product Type:
Shield Plate
UPC:
739236202123
Width:
3-1/2 in