This product requires certification to purchase.

3 x 4 in. Hub Plastic Nickel Bronze Floor Drain

You last purchased this on
 
Sioux Chief

840 Series 3 x 4 in. Hub Plastic Nickel Bronze Floor Drain

  • Fast #
  • Part #S84030PNR
  • Item #1589824
  • Manufacturer Part #840-30PNR
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

840 Series 3 x 4 in. Hub Plastic Nickel Bronze Floor Drain

  • Fast #
  • Part #S84030PNR
  • Item #1589824
  • Manufacturer Part #840-30PNR
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 750
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Collection:
840 Series
Drain Base Height:
2-9/16 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Fits Pipe Size:
3 in x 4 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
4-1/2 in
Grate Shape:
Round
IAPMO Listed:
Yes
Outlet Type:
Hub