3 in. ABS Solvent Weld Backwater Valve
869 Series ProCheck™ 3 in. ABS Solvent Weld Backwater Valve
Frequently Purchased Together
Product Details
Product Details
- Can be adapted for standard, shallow-depth, or deep-bury installations
- Modular design allows for interchangeable accessories
- Structurally rugged to stand up to job site abuse
- Unique flapper creates a tighter seal than other backwater valves
- Made in the USA
- Available for 3" or 4" sch. 40 DWV lines
Specifications
- ASME:
- ASME A112.14.1-2003
- Collection:
- 869 Series ProCheck™
- End Connection 1:
- Hub
- End Connection 2:
- Socket Weld
- End Connections:
- Hub x Socket Weld
- Height:
- 5-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- Schedule Class:
- 40
- Valve Body Material:
- Plastic
- Valve Size:
- 3 in
- Valve Type:
- Backwater Valve
- Width:
- 8-1/2 in