This product requires certification to purchase.

3 in. Hub Plastic Roof Drain with Overflow

You last purchased this on
 
Sioux Chief

3 in. Hub Plastic Roof Drain with Overflow

  • Fast #
  • Part #S867P3STP2
  • Item #4145231
  • Manufacturer Part #867-P3STP2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

3 in. Hub Plastic Roof Drain with Overflow

  • Fast #
  • Part #S867P3STP2
  • Item #4145231
  • Manufacturer Part #867-P3STP2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 64
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Uses key and keyhole alignment system on dome strainer and gravel guard
  • Dome strainer and gravel guard are U.V. resistant
  • Brass thread inserts accept collar and clamp screws
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.6.3 2003
Diameter:
10 in
Drain Base Material:
Plastic
Drain Opening:
3 in
End Connection 1:
Hub
IAPMO Listed:
No
Material Type:
PVC