3 in. Hub Plastic Nickel Bronze Floor Drain
863 Series 3 in. Hub Plastic Nickel Bronze Floor Drain
Product Details
Product Details
- For large tile floor showers and showers with multiple heads or body-spray options
- Larger head/strainer and connection provides increased flow capacity
Specifications
- ASME:
- ASME A112.6.3-2001
- ASTM:
- ASTM D-2661, ASTM D-2665
- Collection:
- 863 Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 6-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- Outlet Type:
- Hub