This product requires certification to purchase.

3 in. Cleanout Cover Screw

You last purchased this on
 
Sioux Chief

3 in. Cleanout Cover Screw

  • Fast #
  • Part #S8743C
  • Item #299112
  • Manufacturer Part #874-3C
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

3 in. Cleanout Cover Screw

  • Fast #
  • Part #S8743C
  • Item #299112
  • Manufacturer Part #874-3C
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500 Pallet: 105000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3" chrome screw
  • Corrosion resistant
  • Requires Certification

Documents


Specifications

Cover Color Finish:
Polished Chrome
Fits Pipe Size:
3 in
IAPMO Listed:
No
Length:
3 in
Material:
Stainless Steel
Plug Included:
No
Product Type:
Cleanout Cover Screw