3 in. Inside Caulk Cast Iron Floor Drain
3 in. Inside Caulk Cast Iron Floor Drain
Frequently Purchased Together
Product Details
Product Details
- Cast iron inside caulk connection
- Enamel coated cast iron
- Square strainer is great for tile floors
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Height:
- 3-1/2 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 7 in
- Grate Shape:
- Round
- IAPMO Listed:
- Yes
- Outlet Type:
- Inside Caulk