This product requires certification to purchase.

3 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S863335NRT
  • Item #1833562
  • Manufacturer Part #863-335NRT
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S863335NRT
  • Item #1833562
  • Manufacturer Part #863-335NRT
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Base adapter with clamping collar and head adapter
  • Threads are stronger than pipe threads and prevent cross-threading
  • Square strainer is perfect for floor tile
  • Withstands light foot traffic
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
ASTM:
ASTM D-2661, ASTM D-2665
Construction:
Non-Membrane
Drain Base Height:
6-3/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
3 in
Grate Diameter:
5-1/2 in
Grate Shape:
Round
Outlet Type:
Inside Caulk