This product requires certification to purchase.

3 in. Inside Caulk Plastic Floor Drain

Sioux Chief

3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S86343NRT
  • Item #310302
  • Manufacturer Part #863-43NRT
3.8 out of 5 Customer Rating
Brand image
Sioux Chief

3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S86343NRT
  • Item #310302
  • Manufacturer Part #863-43NRT
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Base adapter with clamping collar and head adapter
  • Threads are stronger than pipe threads and prevent cross-threading
  • For large tile floor showers and showers with multiple heads or body-spray options
  • Larger head/strainer and 3" connection provides increased flow capacity
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
ASTM:
ASTM D-2661, ASTM D-2665
Construction:
Non-Membrane
Drain Base Height:
6-3/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
3 in
Grate Diameter:
5-1/2 in
Grate Shape:
Round
Outlet Type:
Inside Caulk
UPC:
739236304797