3 in. Plastic PVC Closet Flange with Test Cap
3 in. Plastic PVC Closet Flange with Test Cap
Product Details
Product Details
- Corrosion resistant swivel ring is engineered for maximum strength
- Durable single piece construction
Specifications
- Application:
- Residential
- Closet Flange Connection Type:
- Push-On
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No