3 in. Plastic PVC Closet Flange with Test Cap
3 in. Plastic PVC Closet Flange with Test Cap
Frequently Purchased Together
Product Details
Product Details
- 3 in Inside
- Stainless Steel Swivel Ring
- Open closet flanges are a cost-effective alternative in applications where a test cap is not needed
Specifications
- Application:
- Residential
- Closet Flange Connection Type:
- Push-On
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Test Cap Included:
- No