3 in. Threaded Plastic Floor Drain
3 in. Threaded Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 700-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Adapt to any standard FIP adapters
- Threads are stronger than pipe threads and prevent cross-threading
- Withstands light foot traffic
- MIP thread adapts to any standard FIP adapter
- Offset design permits unlimited rod adjustment
- Center mounting hole will accept 3/8" and 1/2" fastener bolts
Specifications
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Threaded