This product requires certification to purchase.

3 Spigot PVC 45 Swivel Ring Closet Flange

Sioux Chief

3 Spigot PVC 45 Swivel Ring Closet Flange

  • Fast #
  • Part #S88945PM
  • Item #2105971
  • Manufacturer Part #889-45PM
4.2 out of 5 Customer Rating
Brand image
Sioux Chief

3 Spigot PVC 45 Swivel Ring Closet Flange

  • Fast #
  • Part #S88945PM
  • Item #2105971
  • Manufacturer Part #889-45PM
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Full-flow fitting, no restriction
  • Corrosion resistant swivel ring is engineered for maximum strength
  • Requires Certification

Specifications

ASTM:
ASTM D 2665
Closet Flange Connection Type:
Spigot
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
3 in
Height:
4-7/8 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm
Test Cap Included:
No
UPC:
739236305664