3 x 1-1/2 x 5-3/8 in. Steel 16 ga Stud Shoe
3 x 1-1/2 x 5-3/8 in. Steel 16 ga Stud Shoe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 3150-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Formed rib provides added strength
- With drain assembly
- 2.2 gpm max
- Lever Handles
- ADA
- Required accessories:M9300 or M69300 rough-in valve
Specifications
- Color Finish Name:
- Zinc
- Depth:
- 3-19/50 in
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Gauge (metal):
- 16 ga
- Height:
- 5-3/8 in
- Length:
- 3 in
- Material:
- Steel
- Product Type:
- Stud Shoe
- Schedule Class:
- 40
- UPC:
- 739236201942
- Width:
- 1-1/2 in
- Work Load Limit:
- 552 lb