3 x 4 in. Hub PVC Floor Drain Assembly with 7 in. Square 304 Stainless Steel Grate and Ring and Strainer
3 x 4 in. Hub PVC Floor Drain Assembly with 7 in. Square 304 Stainless Steel Grate and Ring and Strainer
Product Details
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- PVC base adapter with ABS coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
- Hinged strainer
Specifications
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Grate Shape:
- Square
- Outlet Type:
- Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Trap Primer Connection:
- Yes